Motion
23324CAME4C4VE

NSK CORP, BEARING DIV
23324CAME4C4VE

Spherical Roller Bearing - 120 mm ID, 260 mm OD, 106 mm Width, Straight Bore, Open, C4
Mi Item #00069700
MFR #23324CAME4C4VE
Price$5,389.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23324CAME4C4VE

Spherical Roller Bearing - 120 mm ID, 260 mm OD, 106 mm Width, Straight Bore, Open, C4
Mi Item #00069700
MFR #23324CAME4C4VE

Mfr description
23324 CAME4C4VETF BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,389.22/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    2.50 mm
  • Outside Diameter  
    260 mm
  • Overall Width  
    106 mm
  • Weight
    60.41 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical Roller Bearing, Series 233, Nsk Hps: High Performance Capacity
  • Dynamic Load Capacity
    1200000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    029176406270
  • Max Rpm
    1600 rpm
  • Maximum RPM (Grease)
    1200 rpm
  • Maximum Speed
    1600 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    233
  • Static Load Capacity
    1310000 N
  • UPC_NO
    029176406270
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)