Motion
23322-AS-MA-T41A

FAG (SCHAEFFLER)
23322-AS-MA-T41A

Spherical Roller Bearing - 110 mm ID, 240 mm OD, 92.10 mm Width, Straight Bore, Open, C0
MI ITEM #00069735
MFR #23322-AS-MA-T41A
Price$3,561.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23322-AS-MA-T41A

Spherical Roller Bearing - 110 mm ID, 240 mm OD, 92.10 mm Width, Straight Bore, Open, C0
MI ITEM #00069735
MFR #23322-AS-MA-T41A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,561.30/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    2.50 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    92.10 mm
  • Precision Rating
    Not Rated
  • Weight
    46.42 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Outer Ring Guided
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    2600 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    233
  • UPC_NO
    4012801298810

Overview

Mfr description
23322-E1A-XL-M-T41A SPHERICALVIB.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text