Motion
453322 M2/W502

SKF
453322 M2/W502

Spherical Roller Bearing - 110 mm ID, 240 mm OD, 3.6250 in Width, Straight Bore, Open, C4
Mi Item #00069739
MFR #453322 M2/W502
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
453322 M2/W502

Spherical Roller Bearing - 110 mm ID, 240 mm OD, 3.6250 in Width, Straight Bore, Open, C4
Mi Item #00069739
MFR #453322 M2/W502

Mfr description
453322 M2 W502 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    3.6250 in
  • Precision Rating
    Not Rated
  • Weight
    45.64 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Bronze
  • Cage Type
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Operating Temperature Range
    Maximum of +392 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    453
  • UPC_NO
    7316576600449
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)