Motion
23322EMW33W800C4

TIMKEN
23322EMW33W800C4

Spherical Roller Bearing - 110 mm ID, 240 mm OD, 92.10 mm Width, Straight Bore, Open, C4
Mi Item #00069740
MFR #23322EMW33W800C4
Price$3,805.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23322EMW33W800C4

Spherical Roller Bearing - 110 mm ID, 240 mm OD, 92.10 mm Width, Straight Bore, Open, C4
Mi Item #00069740
MFR #23322EMW33W800C4

Mfr description
23322EMW33W800C4 SCREEN BRG
  • Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds.
  • With one of the broadest offerings in the industry, Timken® high performance spherical roller bearings handle high radial loads, as well as axial loads in both directions.
  • Up to 2.5° of shaft misalignment can be accommodated.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,805.51/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    2.50 mm
  • Outside Diameter  
    240 mm
  • Overall Width  
    92.10 mm
  • Precision Rating
    Not Rated
  • Weight
    45.00 lbs

Details

  • Application
    Vibratory Applications
  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Machined
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    087796031883
  • Max Rpm
    1800 rpm
  • Operating Temperature Range
    -65 to +392 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    233
  • UPC_NO
    087796031883
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)