Motion
23322EMW810C4

TIMKEN
23322EMW810C4

Spherical Roller Bearing - 110 mm ID, 240 mm OD, 92.10 mm Width, Straight Bore, Open, C4
MI ITEM #00069744
MFR #23322EMW810C4
Your Price$3,983.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23322EMW810C4

Spherical Roller Bearing - 110 mm ID, 240 mm OD, 92.10 mm Width, Straight Bore, Open, C4
MI ITEM #00069744
MFR #23322EMW810C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,983.29/each(List $4,511.77)

Overview

Mfr description
23322EMW810C4 BRG
  • (W810) Special features

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    No Holes
  • Cage Material
    Brass Cage
  • Bearing Material
    Steel
  • Fillet Radius
    3.00 mm
  • Series
    233
  • Manufacturer Upc Number
    087796142190
  • UPC_NO
    087796142190
  • Weight
    47.46 lbs
  • Type Of Bearing
    Spherical Roller Bearings
  • Element Material
    Roller
  • Relubricatable
    No
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text