Motion
23328-E1A-XL-MA1-T41A

FAG (SCHAEFFLER)
23328-E1A-XL-MA1-T41A

Spherical Roller Bearing - 140 mm ID, 300 mm OD, 118 mm Width, Straight Bore, Open, C4
Mi Item #00069756
MFR #23328-E1A-XL-MA1-T41A
Price$5,149.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23328-E1A-XL-MA1-T41A

Spherical Roller Bearing - 140 mm ID, 300 mm OD, 118 mm Width, Straight Bore, Open, C4
Mi Item #00069756
MFR #23328-E1A-XL-MA1-T41A

Mfr description
23328-E1A-XL-MA1-T41A SPHERICAL ROLLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,149.60/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    3.00 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    118 mm
  • Precision Rating
    Not Rated
  • Weight
    89.54 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Outer Ring Guided
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    2000 rpm
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -30 to +200 °C
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    233
  • UPC_NO
    4012801298896
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)