Motion
23326EMW33W49C4

TIMKEN
23326EMW33W49C4

Spherical Roller Bearing - 130 mm ID, 280 mm OD, 112 mm Width, Straight Bore, Open, C4
MI ITEM #00069778
MFR #23326EMW33W49C4
Your Price$6,717.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23326EMW33W49C4

Spherical Roller Bearing - 130 mm ID, 280 mm OD, 112 mm Width, Straight Bore, Open, C4
MI ITEM #00069778
MFR #23326EMW33W49C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,717.41/each(List $8,280.38)

Overview

Mfr description
23326EMW33W49C4 BRG
  • (W33) Standard lubrication holes and groove in outer ring |(W49) Outer ring has oversized outside diameter

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Oil Grooves And Holes In Outer Ring
  • Cage Material
    Brass Cage
  • Bearing Material
    Steel
  • Fillet Radius
    3.00 mm
  • Series
    233
  • Manufacturer Upc Number
    087796153271
  • UPC_NO
    087796153271
  • Weight
    85.56 lbs
  • Type Of Bearing
    Spherical Roller Bearings
  • Element Material
    Roller
  • Relubricatable
    Yes
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text