Motion
453326 VAB

SKF
453326 VAB

Spherical Roller Bearing - 130 mm ID, 280 mm OD, 112 mm Width, Straight Bore, Open, C4
MI ITEM #00069780
MFR #453326 VAB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
453326 VAB

Spherical Roller Bearing - 130 mm ID, 280 mm OD, 112 mm Width, Straight Bore, Open, C4
MI ITEM #00069780
MFR #453326 VAB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
453326 VAB BRG

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Brass
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    No Holes
  • Operating Temperature Range
    392 Degrees °F
  • Cage Material
    Bronze
  • Application
    Heavy Duty
  • Series
    4533
  • UPC_NO
    7316576602818
  • Weight
    84.44 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text