Motion
23326-AS-MA-T41A

FAG (SCHAEFFLER)
23326-AS-MA-T41A

Spherical Roller Bearing - 130 mm ID, 280 mm OD, 112 mm Width, Straight Bore, Open, C4
MI ITEM #00069786
MFR #23326-AS-MA-T41A
List Price$6,879.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
23326-AS-MA-T41A

Spherical Roller Bearing - 130 mm ID, 280 mm OD, 112 mm Width, Straight Bore, Open, C4
MI ITEM #00069786
MFR #23326-AS-MA-T41A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,879.04/each for your price

Overview

Mfr description
23326-AS-MA-T41A

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Outer Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    2200 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Cage Material
    Brass Cage
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    3.00 mm
  • Series
    233
  • UPC_NO
    4012801298834
  • Weight
    77.55 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text