Motion
23326CAME4C4VE

NSK CORP, BEARING DIV
23326CAME4C4VE

Spherical Roller Bearing - 130 mm ID, 280 mm OD, 112 mm Width, Straight Bore, Open, C4
MI ITEM #00069788
MFR #23326CAME4C4VE
Price$5,094.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23326CAME4C4VE

Spherical Roller Bearing - 130 mm ID, 280 mm OD, 112 mm Width, Straight Bore, Open, C4
MI ITEM #00069788
MFR #23326CAME4C4VE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5,094.95/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    112 mm
  • Weight
    72.75 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Bronze
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    1300000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C4
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176406287
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    233
  • Static Load Capacity
    1430000 N
  • UPC_NO
    029176406287

Overview

Mfr description
23326 CAME4C4VE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text