Motion
23332CAME4C4VE

NSK CORP, BEARING DIV
23332CAME4C4VE

Spherical Roller Bearing - 160 mm ID, 340 mm OD, 136 mm Width, Straight Bore, Open, C4
Mi Item #00069796
MFR #23332CAME4C4VE
Price$7,498.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23332CAME4C4VE

Spherical Roller Bearing - 160 mm ID, 340 mm OD, 136 mm Width, Straight Bore, Open, C4
Mi Item #00069796
MFR #23332CAME4C4VE

Mfr description
23332 CAME4C4VE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7,498.82/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outer Ring Width
    136 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    136 mm
  • Precision Rating
    Not Rated
  • Weight
    136.69 lbs

Details

  • Application
    Vibratory Applications
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical roller bearing, series 233, NSK HPS: High performance capacity
  • Dynamic Load Capacity
    1940000 N
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482300080
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    029176397615
  • Max Rpm
    1400 rpm
  • Maximum RPM (Grease)
    850 rpm
  • Maximum Speed
    1100 rpm
  • Measurement Standard
    Metric
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    233
  • Static Load Capacity
    2270000 N
  • UPC_NO
    029176397615
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)