Motion
467704 CACM/W33

SKF
467704 CACM/W33

Spherical Roller Bearing - 240 mm ID, 460 mm OD, 147 mm Width, Straight Bore, Open, C0
Mi Item #00069831
MFR #467704 CACM/W33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
467704 CACM/W33

Spherical Roller Bearing - 240 mm ID, 460 mm OD, 147 mm Width, Straight Bore, Open, C0
Mi Item #00069831
MFR #467704 CACM/W33

Mfr description
467704 CACM/W33 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Outside Diameter  
    460 mm
  • Overall Width  
    147 mm
  • Weight
    292.55 lbs

Details

  • Application
    Heavy Duty
  • Bore Type
    Straight
  • Cage Material
    Bronze
  • Cage Type
    Brass
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Holes on Outer Ring
  • Operating Temperature Range
    392 Degrees °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    Spherical Roller 263 Series
  • UPC_NO
    7316576659836
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)