Motion
476215-212 B

SKF
476215-212 B

Spherical Roller Bearing - 2.7500 in ID, 130 mm OD, 31 mm Width, Straight Bore, Open, C0
Mi Item #00069865
MFR #476215-212 B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
476215-212 B

Spherical Roller Bearing - 2.7500 in ID, 130 mm OD, 31 mm Width, Straight Bore, Open, C0
Mi Item #00069865
MFR #476215-212 B

Mfr description
476215A-212 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.7500 in
  • Outside Diameter  
    130 mm
  • Overall Width
    31 mm
  • Precision Rating
    Not Rated
  • Weight
    7.73 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bearing Type
    Spherical Roller Bearings
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Product Type
    Roller Insert Bearings
  • Series
    476
  • UPC_NO
    7316576660146
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)