Motion
476218-307 B

SKF
476218-307 B

Spherical Roller Bearing - 3.4375 in ID, 160 mm OD, 40 mm Width, Straight Bore, Open, C0
MI ITEM #00069869
MFR #476218-307 B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
476218-307 B

Spherical Roller Bearing - 3.4375 in ID, 160 mm OD, 40 mm Width, Straight Bore, Open, C0
MI ITEM #00069869
MFR #476218-307 B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3.4375 in
  • Outside Diameter  
    160 mm
  • Overall Width  
    40 mm
  • Precision Rating
    Not Rated
  • Weight
    12.27 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Holes
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    476
  • UPC_NO
    7316576660191

Overview

Mfr description
476218-307B BRG INSERT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought