Motion
476220-315 B

SKF
476220-315 B

Spherical Roller Bearing - 100 mm ID, 180 mm OD, 46 mm Width, Straight Bore, Open, C0
Mi Item #00069883
MFR #476220-315 B
Price$1,481.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
476220-315 B

Spherical Roller Bearing - 100 mm ID, 180 mm OD, 46 mm Width, Straight Bore, Open, C0
Mi Item #00069883
MFR #476220-315 B

Mfr description
476220-315 C BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,481.83/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    46 mm
  • Precision Rating
    Not Rated
  • Weight
    17.95 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Metal
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Dynamic Load Capacity
    69916 lbf
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Lubrication Hole Type
    No Holes
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number Of Rows
    Double Row
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    476
  • Static Load Capacity
    93296 lbf
  • UPC_NO
    7316577258304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)