Motion
NJ206EM
NSK Light Cylindrical Roller Bearing, 30 mm Dia Bore, 62 mm OD, 1 Row, 16 mm W, 45000 N Dynamic/37500 N Static Load
MI ITEM #00069904
MFR #NJ206EM
List Price$374.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 30 mm Dia Bore, 62 mm OD, 1 Row, 16 mm W, 45000 N Dynamic/37500 N Static Load
MI ITEM #00069904
MFR #NJ206EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$374.45/each for your price

Overview

Mfr description
NJ 206 M BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Flanges
    One Flange On Inner Ring
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    12000 rpm
  • Maximum RPM (Grease)
    9500 rpm
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Inner Ring Width
    16 mm
  • Outer Ring Width
    16 mm
  • Fillet Radius
    1 mm
  • Series
    2
  • Weight
    0.52 lbs
  • Manufacturer Upc Number
    029176001604
  • UPC_NO
    029176001604
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text