Motion
NU208EM
Cylindrical Roller Bearing - Straight, 40 mm ID, 80 mm OD, 18 mm Width, C0 Internal Clearance
MI ITEM #00069943
MFR #NU208EM
Your Price$449.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 40 mm ID, 80 mm OD, 18 mm Width, C0 Internal Clearance
MI ITEM #00069943
MFR #NU208EM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$449.77/each(List $517.24)

Overview

Mfr description
NU 208 M BRG
  • By virtue of the line contact between rolling elements and raceways, cylindrical roller bearings have high radial load capacity and are suited for high-speed applications
  • With a patented high strength cage design in pressed steel our cylindrical roller bearings are comprised of machined brass or polyamide and offer low noise, low heat generation and, for more arduous applications, can be supplied in a range of advanced special materials
  • NU: Two outer flanges, no inner flange

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Separable Ring
  • Internal Clearance
    C0
  • Flanges
    (2) Outer Ring
  • Operating Temperature Range
    Maximum of +250 °F
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Precision Rating
    Not Rated
  • Max Rpm
    10000 rpm
  • Maximum RPM (Oil)
    9000 rpm
  • Maximum RPM (Grease)
    7500 rpm
  • Cage Material
    Brass
  • Cage Type
    High Capacity Design
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Application
    Blowers and Fans, Calendar Rolls of Paper-Making Machines, Centrifugal Pump, Construction Equipment, Crushers, Deepwell Pump, Electric Motors, Gears and Drives, Heavy Equipment Machine Tool Spindle, Journal Boxes, Mold Oscillator Tables Continuous Casters, Plastic-Forming Equipment, Printing Presses, Screw Compressor, Slurry Pump, Speed Reducers, Table Rollers for Steel Mills Oil Field Equipment (Pump Jack), Traction Motors (NH and NU), Transmissions, Turbines
  • Inner Ring Width
    18 mm
  • Outer Ring Width
    18 mm
  • Fillet Radius
    0.039 in
  • Series
    200
  • Weight
    0.95 lbs
  • Manufacturer Upc Number
    029176002199
  • UPC_NO
    029176002199
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text