Motion
NU 218 ECM

SKF
NU 218 ECM

Cylindrical roller bearings, single row
MI ITEM #00070392
MFR #NU 218 ECM
Your Price$853.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 218 ECM

Cylindrical roller bearings, single row
MI ITEM #00070392
MFR #NU 218 ECM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$853.69/each(List $1,280.53)

Overview

Mfr description
NU 218 ECM BRG
  • The majority are single row bearings with a cage. Single and double row full complement bearings (without cage) complete the SKF standard assortment for general engineering
  • Bearings with a cage can accommodate heavy radial loads and operate at high speeds
  • Full complement bearings are suitable for very heavy radial loads at moderate speeds
  • NU: Two outer flanges, no inner flange

Specifications

  • Bore Type
    Straight
  • ABEC
    ABEC 1
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    O/R assembly separable I/R
  • Internal Clearance
    C0
  • Flanges
    (2) Outer Ring
  • Operating Temperature Range
    Maximum of +300 °F
  • Precision Rating
    Not Rated
  • Lubrication Type
    Not Lubricated
  • Max Rpm
    5000 rpm
  • Bearing Material
    Steel
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Finish Coating
    None
  • Closure Type
    Open
  • Fillet Radius
    2 mm
  • Series
    2
  • Weight
    5.94 lbs
  • Manufacturer Upc Number
    7316577040602
  • UPC_NO
    7316577040602
  • Material Element
    Bearing steel
  • Locating
    None
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text