Motion
N 309 EM C3

ROLLWAY
N 309 EM C3

Cylindrical Roller Bearing - Straight, 45 mm ID, 100 mm OD, 25 mm Width, C3 Internal Clearance
MI ITEM #00070907
MFR #N 309 EM C3
List Price$1,112.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
N 309 EM C3

Cylindrical Roller Bearing - Straight, 45 mm ID, 100 mm OD, 25 mm Width, C3 Internal Clearance
MI ITEM #00070907
MFR #N 309 EM C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,112.31/each for your price

Overview

Mfr description
N 309 EM C3 BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Inner Ring - Non-Separable - Outer Race - Separable both directions
  • Internal Clearance
    C3
  • Flanges
    (2) Inner Ring
  • Precision Rating
    ABEC 1
  • Bearing Material
    52100 Bearing Steel
  • Cage Material
    Machined Brass
  • Outer Ring Type
    Outer Race Separable Both Directions
  • Weight
    1.94 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410082380
  • UPC_NO
    637410082380
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text