Motion
HK2020-2RS
Drawn Cup Needle Roller Bearing - Open Ends, 20 mm Bore, 26 mm OD, 20 mm Width, Sealed
MI ITEM #00071108
MFR #HK2020-2RS
Price$37.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 20 mm Bore, 26 mm OD, 20 mm Width, Sealed
MI ITEM #00071108
MFR #HK2020-2RS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$37.05/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.06 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Compatible Inner Ring
    IR 17x20x20.5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK2020-2RS is a drawn cup needle roller bearing with a 20 mm bore diameter, sealed closure type, open ends design, 26 mm outside diameter, 20 mm overall width, and 0.06 lbs weight, suitable for industrial equipment requiring enhanced sealing and load capacity.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    8500 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-2
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4012802399257

Overview

Mfr description
HK2020-2RS DRAWN CUP NEEDLE BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text