Motion
HK2020.2RS
Drawn Cup Needle Roller Bearing - Open Ends, 20 mm Bore, 26 mm OD, 20 mm Width, Sealed
Mi Item #00071109
MFR #HK2020.2RS
Price$21.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 20 mm Bore, 26 mm OD, 20 mm Width, Sealed
Mi Item #00071109
MFR #HK2020.2RS

Mfr description
HK2020.2RS NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.01/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.06 lbs

Details

  • Bearing Material
    1010 Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Compatible Inner Ring
    JR17x20x20.5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK2020.2RS is a drawn cup needle roller bearing with a 20 mm bore diameter, sealed closure type, open ends design, 26 mm outside diameter, 20 mm overall width, and 0.06 lbs weight, ideal for machinery requiring enhanced sealing and load capacity.
  • Lubrication Hole Type
    No Hole
  • Lubrication Type
    Grease
  • Max Rpm
    9700 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to +212 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • UPC_NO
    605790212253
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)