Motion
HK 1216.2RS

INA (SCHAEFFLER)
HK 1216.2RS

Drawn Cup Needle Roller Bearing - Open Ends, 12 mm Bore, 18 mm OD, 16 mm Width, Sealed
Mi Item #00071252
MFR #HK 1216.2RS
Price$32.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
HK 1216.2RS

Drawn Cup Needle Roller Bearing - Open Ends, 12 mm Bore, 18 mm OD, 16 mm Width, Sealed
Mi Item #00071252
MFR #HK 1216.2RS

Mfr description
HK1216-2RS-L271
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.14/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    18 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.04 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK 1216.2RS Needle Roller Bearing features a 12 mm bore diameter, 18 mm outside diameter, 16 mm overall width, and a weight of 0.024 lbs, making it ideal for industrial assemblies.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    14000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-2
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4047643187190
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)