Motion
HK2016-2RS
Drawn Cup Needle Roller Bearing - Open Ends, 20 mm Bore, 26 mm OD, 16 mm Width, Sealed
Mi Item #00071255
MFR #HK2016-2RS
Price$32.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 20 mm Bore, 26 mm OD, 16 mm Width, Sealed
Mi Item #00071255
MFR #HK2016-2RS

Mfr description
HK2016-2RS-L271
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.41/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.05 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Compatible Inner Ring
    IR 17x20x16.5
  • Drawn Cup Type
    Open Ends
  • Long Description
    HK2016-2RS Drawn Cup Needle Roller Bearing features a 20 mm bore diameter, sealed closure type with open ends drawn cup design, 26 mm outside diameter, 16 mm overall width, and 0.05 lbs weight, making it ideal for automotive systems, conveyors, and machinery exposed to dirt and moisture.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    8500 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-2
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4047643187039
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)