Motion
HK2016.2RS
Needle Roller Bearing - 20 mm Bore, 26 mm OD, 16 mm Width, Open
MI ITEM #00071256
MFR #HK2016.2RS
Your Price$23.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 20 mm Bore, 26 mm OD, 16 mm Width, Open
MI ITEM #00071256
MFR #HK2016.2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.96/each(List $27.55)

Overview

Mfr description
HK2016.2RS NEEDLE BRG
  • Some sizes are available with a closed end.
  • The bearing must be used with a hardened inner ring, or a hardened shaft.

Specifications

  • Needle Bearing Type
    Roller & Cage Assembly
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    1
  • Bore Type
    Straight
  • Bearing Material
    Steel
  • Operating Temperature Range
    -22 to 230 °F
  • Cage Material
    Steel
  • Drawn Cup Type
    Open Ends
  • Max Rpm
    9700 rpm
  • Series
    HK .2RS
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.1 / DIN 618 / ISO 3245 / JIS B 1536
  • Lubrication Type
    Grease
  • Manufacturer Upc Number
    605790208133
  • UPC_NO
    605790208133
  • Weight
    0.05 lbs
  • Roller Type
    Needle Roller
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Product Type
    Needle Roller Bearings
  • Long Description
    The HK2016.2RS Needle Roller Bearing features a 20 mm bore diameter, 26 mm outside diameter, 16 mm overall width, open closure type with open ends, and a weight of 0.05 lbs, making it suitable for compact systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text