Motion
NU 315 ECM

SKF
NU 315 ECM

Cylindrical roller bearings, single row - Straight, 75 mm ID, 160 mm OD, 37 mm Width, C0 Internal Clearance
MI ITEM #00071267
MFR #NU 315 ECM
List Price$1,417.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 315 ECM

Cylindrical roller bearings, single row - Straight, 75 mm ID, 160 mm OD, 37 mm Width, C0 Internal Clearance
MI ITEM #00071267
MFR #NU 315 ECM

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,417.74/each for your price

Overview

Mfr description
NU 315 ECM BRG
  • NU: two outer flanges, no inner flange
  • The majority are single row bearings with a cage. Single and double row full complement bearings (without cage) complete the SKF standard assortment for general engineering
  • Bearings with a cage can accommodate heavy radial loads and operate at high speeds
  • Full complement bearings are suitable for very heavy radial loads at moderate speeds

Specifications

  • Bore Type
    Straight
  • ABEC
    ABEC 1
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    O/R assembly separable I/R
  • Internal Clearance
    C0
  • Flanges
    (2) Outer Ring
  • Operating Temperature Range
    Maximum of +300 °F
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Lubrication Type
    Not Lubricated
  • Seal Type
    Open
  • Max Rpm
    5300 rpm
  • Bearing Material
    Steel
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Finish Coating
    None
  • Closure Type
    Open
  • Application
    Piston Type Machines, Rolling Mills, Spindles/Machine Tools
  • Fillet Radius
    2 mm
  • Series
    3
  • Weight
    8.49 lbs
  • Manufacturer Upc Number
    7316576624308
  • UPC_NO
    7316576624308
  • Material Element
    Bearing steel
  • Locating
    None
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text