Specifications
Dimensions
- Bore Diameter18 mm
- Outside Diameter32 mm
- Overall Width16 mm
- Precision RatingNot Rated
- Weight0.14 lbs
Details
- Cage MaterialSteel
- Closure TypeOpen
- FlangesNo Flange
- Long DescriptionThe RPNA18/32 Needle Roller Bearing features a 18 mm bore diameter, 32 mm outside diameter, 16 mm overall width, open closure type, and a weight of 0.14 lbs, making it suitable for industrial machinery.
- Lubrication Hole TypeNo Hole
- Max Rpm22000 rpm
- Needle Bearing TypeAligning Bearing with No Inner Ring
- Operating Temperature Range-20 to +100 °C
- Product TypeNeedle Roller Bearings
- Radial Dynamic Load Capacity2810 lbf
- Radial Static Load Capacity3640 lbf
- SeriesRPNA
- UPC_NO4012802068191