Motion
NU315ETC3
Cylindrical Roller Bearing - Straight, 75 mm ID, 160 mm OD, 37 mm Width, C3 Internal Clearance
MI ITEM #00071276
MFR #NU315ETC3
Your Price$687.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 75 mm ID, 160 mm OD, 37 mm Width, C3 Internal Clearance
MI ITEM #00071276
MFR #NU315ETC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$687.10/each(List $824.51)

Overview

Mfr description
NU315 ET C3 BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Separable Ring
  • Internal Clearance
    C3
  • Flanges
    (2) Outer Ring
  • Operating Temperature Range
    Maximum of +250 °F
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Precision Rating
    Not Rated
  • Max Rpm
    4800 rpm
  • Maximum RPM (Oil)
    4800 rpm
  • Maximum RPM (Grease)
    3800 rpm
  • Cage Material
    Polyamide
  • Cage Type
    High Capacity Design
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Application
    Blowers and Fans, Calendar Rolls of Paper-Making Machines, Centrifugal Pump, Construction Equipment, Crushers, Deepwell Pump, Electric Motors, Gears and Drives, Heavy Equipment Machine Tool Spindle, Journal Boxes, Mold Oscillator Tables Continuous Casters, Plastic-Forming Equipment, Printing Presses, Screw Compressor, Slurry Pump, Speed Reducers, Table Rollers for Steel Mills Oil Field Equipment (Pump Jack), Traction Motors (NH and NU), Transmissions, Turbines
  • Inner Ring Width
    37 mm
  • Outer Ring Width
    37 mm
  • Fillet Radius
    0.079 in
  • Series
    300
  • Weight
    7.32 lbs
  • Manufacturer Upc Number
    029176070761
  • UPC_NO
    029176070761
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text