Motion
HK2518-RS
Drawn Cup Needle Roller Bearing - Open Ends, 25 mm Bore, 32 mm OD, 18 mm Width, Single Seal
Mi Item #00071280
MFR #HK2518-RS
Price$21.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 25 mm Bore, 32 mm OD, 18 mm Width, Single Seal
Mi Item #00071280
MFR #HK2518-RS

Mfr description
HK2518-RS-L271
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21.43/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    18 mm
  • Precision Rating
    Not Rated
  • Weight
    0.08 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Single Seal
  • Compatible Inner Ring
    IR 20x25x20.5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK2518-RS is a drawn cup needle roller bearing with a 25 mm bore diameter, single seal closure type, open ends design, 32 mm outside diameter, 18 mm overall width, and 0.08 lbs weight, suitable for applications requiring added sealing.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    7000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-2
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4047643187329
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)