Motion
HK2518RS
Drawn Cup Needle Roller Bearing - Open Ends, 25 mm Bore, 32 mm OD, 18 mm Width
MI ITEM #00071281
MFR #HK2518RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 25 mm Bore, 32 mm OD, 18 mm Width
MI ITEM #00071281
MFR #HK2518RS

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HK2518RS NEEDLE BRG

Specifications

  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Seal
  • Operating Temperature Range
    -22 to +212 °F
  • Max Rpm
    7800 rpm
  • Precision Rating
    Not Rated
  • Series
    HK
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • Compatible Inner Ring
    JR20x25x20.5
  • UPC_NO
    605790195273
  • Weight
    0.08 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text