Motion
DGB608/500C3
Radial/Deep Groove Ball Bearing - Straight Bore, 500 mm ID, 620 mm OD, 37 mm Width, Open, Without Snap Ring
MI ITEM #00071298
MFR #DGB608/500C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 500 mm ID, 620 mm OD, 37 mm Width, Open, Without Snap Ring
MI ITEM #00071298
MFR #DGB608/500C3

Mfr description
DGB608/500C3 BRG
  • Made in the USA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    500 mm
  • Outside Diameter  
    620 mm
  • Overall Width  
    37 mm
  • Weight
    61.8 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Two-piece Machined Brass
  • Closure Type
    Open
  • Description
    DGB608/500C3 BRG
  • Features & Benefits
    • Made in the USA
  • Harmonization Code
    8482.10.10.80
  • Internal Clearance
    C3
  • Long Description
    The DGB608/500C3 is a 500 mm bore radial/deep groove ball bearing with 620 mm OD, 37 mm width, straight design, open type.
  • Manufacturer Catalog Number
    DGB608/500C3
  • Manufacturer Upc Number
    662293162621
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    662293162621

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)