Motion
NJ 316 EM

ROLLWAY
NJ 316 EM

Cylindrical Roller Bearing - Straight, 80 mm ID, 170 mm OD, 39 mm Width, C0 Internal Clearance
MI ITEM #00071305
MFR #NJ 316 EM
List Price$1,684.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
NJ 316 EM

Cylindrical Roller Bearing - Straight, 80 mm ID, 170 mm OD, 39 mm Width, C0 Internal Clearance
MI ITEM #00071305
MFR #NJ 316 EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,684.05/each for your price

Overview

Mfr description
NJ 316 EM BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Inner Ring - Separable Both Directions - Outer Race - Non-Separable
  • Internal Clearance
    C0
  • Flanges
    One Flange on Inner Ring, Two Flanges on Outer Ring
  • Precision Rating
    ABEC 1
  • Bearing Material
    52100 Bearing Steel
  • Cage Material
    Machined Brass
  • Outer Ring Type
    Outer Race Separable Both Directions
  • Weight
    7.96 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410082830
  • UPC_NO
    637410082830
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text