Motion
HK2524-2RS
Drawn Cup Needle Roller Bearing - Open Ends, 25 mm Bore, 32 mm OD, 24 mm Width, Sealed
Mi Item #00071348
MFR #HK2524-2RS
Price$31.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 25 mm Bore, 32 mm OD, 24 mm Width, Sealed
Mi Item #00071348
MFR #HK2524-2RS

Mfr description
HK2524-2RS-L271 DRAWN CUP NEEDLE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.49/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    24 mm
  • Precision Rating
    Not Rated
  • Weight
    0.11 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK2524-2RS is a drawn cup needle roller bearing with a 25 mm bore diameter, sealed closure type, open ends design, 32 mm outside diameter, 24 mm overall width, and 0.11 lbs weight, ideal for machinery requiring enhanced sealing and load capacity.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    7000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    -30 to +100 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-2
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4047643186919
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)