Motion
N319-E-M1
Cylindrical Roller Bearing - Straight, 95 mm ID, 200 mm OD, 45 mm Width, C0 Internal Clearance
MI ITEM #00071430
MFR #N319-E-M1
Your Price$1,880.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 95 mm ID, 200 mm OD, 45 mm Width, C0 Internal Clearance
MI ITEM #00071430
MFR #N319-E-M1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,880.69/each(List $2,162.79)

Overview

Mfr description
N319-E-XL-M1 CYLINDRICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Separable Outer Ring
  • Internal Clearance
    C0
  • Flanges
    (2) Inner Ring
  • Operating Temperature Range
    -30 to +150 °C
  • Precision Rating
    Not Rated
  • Max Rpm
    5300 rpm
  • Maximum RPM (Oil)
    6100 rpm
  • Maximum RPM (Grease)
    5200 rpm
  • Cage Material
    Brass
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    2.5 mm
  • Series
    N3
  • Weight
    15.84 lbs
  • UPC_NO
    4012801404211
  • Locating
    Non-Locating
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text