Motion
N319M
Cylindrical Roller Bearing - Straight, 95 mm ID, 200 mm OD, 200 mm Width
MI ITEM #00071432
MFR #N319M
Your Price$1,700.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Bearing - Straight, 95 mm ID, 200 mm OD, 200 mm Width
MI ITEM #00071432
MFR #N319M

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,700.14/each(List $2,040.16)

Overview

Mfr description
N319 M BRG

Specifications

  • Bore Type
    Straight
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    3600 rpm
  • Maximum RPM (Grease)
    3000 rpm
  • Cage Material
    Machined Brass
  • Closure Type
    Open
  • Fillet Radius
    2.5 mm
  • Weight
    14.82 lbs
  • Manufacturer Upc Number
    029176002953
  • UPC_NO
    029176002953
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text