Motion
NU 319 ECJ

SKF
NU 319 ECJ

Cylindrical roller bearings, single row
MI ITEM #00071474
MFR #NU 319 ECJ
Your Price$1,320.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NU 319 ECJ

Cylindrical roller bearings, single row
MI ITEM #00071474
MFR #NU 319 ECJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,320.75/each(List $1,536.79)

Overview

Mfr description
NU 319 E BRG

Specifications

  • Bore Type
    Straight
  • ABEC
    ABEC 1
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    O/R assembly separable I/R
  • Internal Clearance
    C0
  • Flanges
    (2) Outer Ring
  • Operating Temperature Range
    Maximum of +300 °F
  • Precision Rating
    RBEC 1 (ISO Class Normal)
  • Lubrication Type
    Not Lubricated
  • Max Rpm
    4300 rpm
  • Bearing Material
    Steel
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Finish Coating
    None
  • Closure Type
    Open
  • Application
    Piston Type Machines, Rolling Mills, Spindles/Machine Tools
  • Fillet Radius
    2.5 mm
  • Series
    3
  • Weight
    13.83 lbs
  • Manufacturer Upc Number
    7316577035905
  • UPC_NO
    7316577035905
  • Material Element
    Bearing steel
  • Locating
    None
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text