Motion
N320M
NSK Medium Cylindrical Roller Bearing, 100 mm Dia Bore, 215 mm OD, 1 Row, 47 mm W, 299000 N Dynamic/335000 N Static Load
MI ITEM #00071502
MFR #N320M
List Price$2,634.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Medium Cylindrical Roller Bearing, 100 mm Dia Bore, 215 mm OD, 1 Row, 47 mm W, 299000 N Dynamic/335000 N Static Load
MI ITEM #00071502
MFR #N320M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,634.62/each for your price

Overview

Mfr description
N320 M BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Maximum RPM (Oil)
    3400 rpm
  • Maximum RPM (Grease)
    2800 rpm
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Inner Ring Width
    47 mm
  • Outer Ring Width
    47 mm
  • Fillet Radius
    2.5 mm
  • Series
    3
  • Weight
    18.54 lbs
  • Manufacturer Upc Number
    029176002960
  • UPC_NO
    029176002960
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text