Motion
RNAO12X22X12-TV

INA (SCHAEFFLER)
RNAO12X22X12-TV

Needle Roller Bearing - 12 mm Bore, 22 mm OD, 12 mm Width, Open
MI ITEM #00071589
MFR #RNAO12X22X12-TV
Your Price$48.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
RNAO12X22X12-TV

Needle Roller Bearing - 12 mm Bore, 22 mm OD, 12 mm Width, Open
MI ITEM #00071589
MFR #RNAO12X22X12-TV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$48.92/each(List $67.51)

Overview

Mfr description
RNAO12X22X12-TV

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    2250 lbf
  • Operating Temperature Range
    -20 to +120 °C
  • Cage Material
    Polyamide 66
  • Radial Static Load Capacity
    2230 lbf
  • Max Rpm
    24000 rpm
  • Flanges
    No Flange
  • Series
    RNAO
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • UPC_NO
    4012802726022
  • Weight
    0.05 lbs
  • Roller Type
    Radial Roller
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNAO12X22X12-TV Needle Roller Bearing features a 12 mm bore diameter, 22 mm outside diameter, 12 mm overall width, open closure type, and a weight of 0.05 lbs, making it suitable for precision applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought