Motion
ECB 453332 M2/W502

SKF
ECB 453332 M2/W502

Spherical Roller Bearing - 160 mm ID, 340 mm OD, 136 mm Width, Straight Bore, Open, C4
Mi Item #00072151
MFR #ECB 453332 M2/W502
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
ECB 453332 M2/W502

Spherical Roller Bearing - 160 mm ID, 340 mm OD, 136 mm Width, Straight Bore, Open, C4
Mi Item #00072151
MFR #ECB 453332 M2/W502

Mfr description
ECB 453332 M2 W502 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    136 mm
  • Weight
    139.99 lbs

Details

  • Application
    Heavy Duty
  • Bore Type
    Straight
  • Cage Material
    Brass Cage
  • Cage Type
    Brass
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Holes on Outer Ring
  • Operating Temperature Range
    392 Degrees °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    233
  • UPC_NO
    7316571220345
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)