Motion
24030 CCK30/W33

SKF
24030 CCK30/W33

Spherical Roller Bearing - 150 mm ID, 225 mm OD, 75 mm Width, Tapered 1:30 Bore, CN
Mi Item #00072156
MFR #24030 CCK30/W33
Price$2,881.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
24030 CCK30/W33

Spherical Roller Bearing - 150 mm ID, 225 mm OD, 75 mm Width, Tapered 1:30 Bore, CN
Mi Item #00072156
MFR #24030 CCK30/W33

Mfr description
24030 CCK30 W33 BRG
  • Spherical Roller Bearing, Taper bore 1:30, Open, Steel cage, C0
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,881.65/each

Specifications

Dimensions

  • Bore Diameter  
    150 mm
  • Outside Diameter  
    225 mm
  • Overall Width  
    75 mm
  • Weight
    22.59 lbs

Details

  • ABEC
    ABEC 1
  • Application
    Heavy Duty
  • Bearing Material
    Bearing steel
  • Bore Type
    Tapered 1:30
  • Cage Material
    Bearing Steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Coating
    None
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Taper bore 1:30, Open, Steel cage, C0
  • Dynamic Load Capacity
    152870 lbf
  • Finish Coating
    None
  • Internal Clearance
    CN
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577016409
  • Number Of Rows
    Double Row
  • Operating Temperature Range
    392 Degrees °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    Spherical Roller 240 Series
  • Static Load Capacity
    233801 lbf
  • UPC_NO
    7316577016409
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)