Motion
NN3006-AS-K-M-SP

FAG (SCHAEFFLER)
NN3006-AS-K-M-SP

Cylindrical Roller Bearing - Tapered 1:12, 30 mm ID, 55 mm OD, 19 mm Width, C0 Internal Clearance
MI ITEM #00072161
MFR #NN3006-AS-K-M-SP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NN3006-AS-K-M-SP

Cylindrical Roller Bearing - Tapered 1:12, 30 mm ID, 55 mm OD, 19 mm Width, C0 Internal Clearance
MI ITEM #00072161
MFR #NN3006-AS-K-M-SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NN3006-AS-K-M-SP BEARING

Specifications

  • Bore Type
    Tapered 1:12
  • Number Of Rows
    2
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    Separable Outer Ring
  • Internal Clearance
    C0
  • Flanges
    (3) Inner Ring
  • Operating Temperature Range
    -30 to +150 °C
  • Precision Rating
    Not Rated
  • Max Rpm
    19000 rpm
  • Cage Material
    Brass
  • Finish Coating
    Uncoated
  • Closure Type
    Open
  • Fillet Radius
    1 mm
  • Series
    NN30
  • UPC_NO
    4012801231435
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text