Motion
MX-W22217EALLKW33C3

NTN
MX-W22217EALLKW33C3

Spherical Roller Bearing - 85 mm ID, 150 mm OD, 36 mm Width, Tapered 1:12 Bore, Sealed, C3
MI ITEM #00072247
MFR #MX-W22217EALLKW33C3
Price$762.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
MX-W22217EALLKW33C3

Spherical Roller Bearing - 85 mm ID, 150 mm OD, 36 mm Width, Tapered 1:12 Bore, Sealed, C3
MI ITEM #00072247
MFR #MX-W22217EALLKW33C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$762.74/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    36 mm
  • Precision Rating
    Standard
  • Weight
    6.790 lb

Details

  • Bearing Material
    Through Hardened Steel (IR/OR are phosphate coated)
  • Bore Type
    Tapered 1:12
  • CAD Drawing
  • Cage Material
    Steel Cage
  • Cage Type
    Pressed
  • Closure Type
    Sealed
  • Country of Origin
    JP
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.30.0080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Holes
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359804157
  • Max Operating Temperature
    400 ºF
  • Max Rpm
    4300 rpm
  • Operating Temperature Range
    -40 to 400 ºF
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • Type Of Bearing
    Spherical Roller Bearing
  • UPC_NO
    4547359804157

Overview

Mfr description
MX-W22217EALLKW33C3 SPHERICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought