Motion
239/850-K-MB-T52BW-C3

FAG (SCHAEFFLER)
239/850-K-MB-T52BW-C3

Spherical Roller Bearing - 850 mm ID, 1120 mm OD, 200 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00072295
MFR #239/850-K-MB-T52BW-C3
List Price$243,917.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
239/850-K-MB-T52BW-C3

Spherical Roller Bearing - 850 mm ID, 1120 mm OD, 200 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #00072295
MFR #239/850-K-MB-T52BW-C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$243,917.58/each for your price

Overview

Mfr description
239/850-K-MB-T52BW-C3

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Operating Temperature
    392 °F
  • Measurement Standard
    Metric
  • Max Rpm
    430 rpm
  • Operating Temperature Range
    -30 to +200 °C
  • Cage Material
    Brass Cage
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    5.00 mm
  • Series
    239
  • UPC_NO
    4012801347389
  • Weight
    1188.00 lbs
  • Maximum Speed
    550 rpm
  • Relubricatable
    Standard
  • Description
    Spherical roller bearing 239..-K-MB, symmetric 3 ribs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text