Motion
239/850 CAK/C083W507

SKF
239/850 CAK/C083W507

Spherical Roller Bearing - 850 mm ID, 1120 mm OD, 200 mm Width, Tapered 1:12 Bore, Open, C083
MI ITEM #00072296
MFR #239/850 CAK/C083W507
List Price$246,392.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
239/850 CAK/C083W507

Spherical Roller Bearing - 850 mm ID, 1120 mm OD, 200 mm Width, Tapered 1:12 Bore, Open, C083
MI ITEM #00072296
MFR #239/850 CAK/C083W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$246,392.68/each for your price

Overview

Mfr description
239/850 CAK/C083W507 BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    480 rpm
  • Operating Temperature Range
    Maximum of +390 °F
  • Cage Material
    Brass Cage
  • Bearing Material
    Steel
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    5.00 mm
  • Series
    239
  • UPC_NO
    7316571641706
  • Weight
    1344.82 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text