Motion
RNU 2205 ECP

SKF
RNU 2205 ECP

Cylindrical roller bearings, single row, without an inner ring - Straight, 1.2402 in ID, 52 mm OD, 18 mm Width, C0 Internal Clearance
MI ITEM #00072304
MFR #RNU 2205 ECP
List Price$128.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RNU 2205 ECP

Cylindrical roller bearings, single row, without an inner ring - Straight, 1.2402 in ID, 52 mm OD, 18 mm Width, C0 Internal Clearance
MI ITEM #00072304
MFR #RNU 2205 ECP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$128.09/each for your price

Overview

Mfr description
RNU 2205 ECP BRG

Specifications

  • Bore Type
    Straight
  • ABEC
    ABEC 1
  • Number Of Rows
    1
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Ring Separation
    O/R assembly without I/R
  • Internal Clearance
    C0
  • Flanges
    2 Ribs Outer Ring, Flangeless Inner Ring
  • Precision Rating
    Not Rated
  • Lubrication Type
    Not Lubricated
  • Seal Type
    Open
  • Max Rpm
    16000 rpm
  • Bearing Material
    Steel
  • Cage Material
    Polyamide
  • Cage Type
    Non-metallic
  • Finish Coating
    None
  • Closure Type
    Open
  • Fillet Radius
    1 mm
  • Series
    22
  • Weight
    0.29 lbs
  • Manufacturer Upc Number
    7316577652423
  • UPC_NO
    7316577652423
  • Material Element
    Bearing steel
  • Locating
    None
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text