Motion
NN3028-AS-K-M-SP

FAG (SCHAEFFLER)
NN3028-AS-K-M-SP

Cylindrical Roller Bearing - Tapered 1:12, 140 mm ID, 210 mm OD, 53 mm Width, C0 Internal Clearance
MI ITEM #00072351
MFR #NN3028-AS-K-M-SP
Price$3,849.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NN3028-AS-K-M-SP

Cylindrical Roller Bearing - Tapered 1:12, 140 mm ID, 210 mm OD, 53 mm Width, C0 Internal Clearance
MI ITEM #00072351
MFR #NN3028-AS-K-M-SP

Mfr description
NN3028-AS-K-M-SP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,849.60/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    53 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (3) Inner Ring
  • Internal Clearance
    C0
  • Max Rpm
    4300 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Outer Ring
  • Series
    NN30

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)