Motion
6203 Y/C78

SKF
6203 Y/C78

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00072431
MFR #6203 Y/C78
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6203 Y/C78

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 12 mm Width, Open, Without Snap Ring, C0 Internal Clearance
Mi Item #00072431
MFR #6203 Y/C78

Mfr description
6203 Y C78 XTRA PREC BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    12 mm
  • Precision Rating
    Not Rated
  • Weight
    0.15 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    6203 Y C78 XTRA PREC BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 6203 Y/C78 Radial/Deep Groove Ball Bearing features 17 mm bore diameter, straight bore, open closure, 40 mm outside diameter, and 12 mm width.
  • Manufacturer Catalog Number
    6203 Y/C78
  • Max Rpm
    24000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    9.95 kN
  • Radial Static Load Capacity
    4.75 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576606014
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)