Motion
6206 TC/C78

SKF
6206 TC/C78

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Open, Without Snap Ring
Mi Item #00072491
MFR #6206 TC/C78
Price$896.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6206 TC/C78

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Open, Without Snap Ring
Mi Item #00072491
MFR #6206 TC/C78

Mfr description
6206 TC C78 XTRA PREC BRG
  • Deep Groove Ball Bearing Extra Precision
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$896.38/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    16 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ABEC 5
  • Weight
    0.46 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Phenolic
  • Cage Type
    Non-metallic
  • Closure Type
    Open
  • Description
    6206 TC C78 XTRA PREC BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep Groove Ball Bearing Extra Precision
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 6206 TC/C78 Radial/Deep Groove Ball Bearing features 30 mm bore diameter, straight bore, open closure, 62 mm outside diameter, and 16 mm width.
  • Manufacturer Catalog Number
    6206 TC/C78
  • Max Rpm
    15000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    4564 lbf
  • Radial Static Load Capacity
    2518 lbf
  • Seal Type
    Open
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576606144
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)