Motion
6206DUP5
Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #00072508
MFR #6206DUP5
Price$78.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 30 mm ID, 62 mm OD, 16 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #00072508
MFR #6206DUP5

Mfr description
6206 DU P5 BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.04/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outer Ring Width
    16 mm
  • Outside Diameter  
    62 mm
  • Overall Height
    16 mm
  • Overall Length
    62 mm
  • Overall Width  
    16 mm
  • Weight
    0.439 lbs, 0.199 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Internal Clearance
    CN
  • Long Description
    The 6206DUP5 is a radial deep groove ball bearing with a 30mm bore and 62mm outside diameter, designed for precision systems.
  • Manufacturer Catalog Number
    6206DUP5
  • Manufacturer Upc Number
    029176883910
  • Max Rpm
    13000 rpm
  • Maximum Operating RPM
    13000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    21400.0 N, 4810.9 lbf
  • Radial Static Load Capacity
    11300 N, 2540.3 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176883910
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)