Motion
6207 Y/C782

SKF
6207 Y/C782

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Open, Without Snap Ring
Mi Item #00072533
MFR #6207 Y/C782
Price$787.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6207 Y/C782

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Open, Without Snap Ring
Mi Item #00072533
MFR #6207 Y/C782

Mfr description
6207 Y C782 XTRA PREC BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$787.83/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    17 mm
  • Precision Rating
    Not Rated
  • Weight
    0.66 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Description
    6207 Y C782 XTRA PREC BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This 6207 Y/C782 Radial/Deep Groove Ball Bearing has 35 mm bore diameter, straight bore, open closure, 72 mm outside diameter, and 17 mm width.
  • Manufacturer Catalog Number
    6207 Y/C782
  • Max Rpm
    13000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    27 kN
  • Radial Static Load Capacity
    15.3 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576606205
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)