Motion
6207 Y/C783

SKF
6207 Y/C783

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Open, Without Snap Ring
MI ITEM #00072536
MFR #6207 Y/C783
Price$787.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6207 Y/C783

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Open, Without Snap Ring
MI ITEM #00072536
MFR #6207 Y/C783

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$787.83/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    17 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ABEC 5
  • Weight
    0.66 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Description
    6207 Y C783 XTRA PREC BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep Groove Ball Bearing Extra Precision
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Long Description
    This Radial/Deep Groove Ball Bearing features 35 mm bore diameter, open closure, 72 mm outside diameter, and 17 mm overall width.
  • Manufacturer Catalog Number
    6207 Y/C783
  • Max Rpm
    13000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6070 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Seal Type
    Open
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316576606229

Overview

Mfr description
6207 Y C783 XTRA PREC BRG
  • Deep Groove Ball Bearing Extra Precision

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text